Shop LITHONIA LIGHTING

Enclosed and Gasked Industrial LED

  • Mfr # FEM L48 8000LM IMAFL MD MVOLT GZ10 40K80
  • Zoro # G216497585

product price: 
$
480.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Suspended
Hazardous Location Rating
Not Rated
Includes
Bail with Aircraft Cable or Chain
Lens Type
Diffuser Lens
For Bulb Type
Integrated LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FEM L48 8000LM IMAFL MD MVOLT GZ10 40K80
Zoro #
G216497585
UPC #
0198934970824
Country of Origin
Mexico
Item
Low-Profile Inndustrial LED
Mounting Style
Suspended
Hazardous Location Rating
Not Rated
Includes
Bail with Aircraft Cable or Chain
Lens Type
Diffuser Lens
For Bulb Type
Integrated LED
Voltage
120/277V AC
Color Selectable
Not Selectable
Mounting Hardware Included
Yes
Housing Color
White
UL/CSA/ETL Listed
CSA
Ballast Type
No Ballast Required
Lumen Selectable
Not Selectable
Dimmable
Yes
Color Rendering Index
80
Linkable Up To
Unlinkable
Ambient Temperature - Minimum
-31 Degrees F
Linkable
No
Light Output
8,000 lm
Rated Life
100,000 hr
Bulb Included
Integrated LED
Emergency Battery Backup
No
Lens Shape
Tube-Style
Ambient Temperature - Maximum
95 Degrees F
Lens Material
Acrylic
Maximum Fixture Wattage
13 W
Housing Material
Fiberglass
Series
FEM
Sensor Type
No Sensor
IP Rating
IP65, IP66, IP67
Color Temperature
4000K
Lighting Technology
LED
Light Distribution Shape
Medium
Fixture Type
LED Linear
Mounting Hardware Type
Bracket
NEMA Enclosure Rating
4X
Dimming Method
0-10V
Standards
BAA, BABA, CA Title 20, CSA, DLC

Dimensions

Wire Rope Length
48 in
Overall Width
6 3/4 in
Manufacturers Warranty Length
5 yr
Nominal Length
4 ft
Overall Height
4 3/8 in
Overall Length
48 in
Length
48 in

Description

4 ft, Lens Shape Tube-Style, 4000K, Sensor Type No Sensor, Mounting Style Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable Yes, FEM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.