Zoro Homepage

Exit Sign, LED, Red/Green, 12" D, 8-7/8" H

  • Mfr # TCE RG M4

  • Zoro # G110190629


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Standards
CSA, FCC 47CFR Part 15 Consumer, NFPA 101, NFPA 70, UL924
Background Color
White
Housing Material
Steel
Housing Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCE RG M4
Zoro #
G110190629
UPC #
197589183351
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Depth
12 in
Overall Height
8 7/8 in
Overall Width
2 3/8 in

Details

Lighting Technology
LED
Standards
CSA, FCC 47CFR Part 15 Consumer, NFPA 101, NFPA 70, UL924
Background Color
White
Housing Material
Steel
Housing Finish
Powder Coated
Voltage
120/347 V
Emergency Illumination Time
90 min
Item
Exit Sign
Directional Indicators
Universal Field Selectable Chevrons
Housing Color
White
Fixture Wattage
2.5 W
Emergency Battery Backup
No
Number of Faces
1
Series
TCE
Environmental Rating
Damp Location Rated
Text Color
Red/Green
Remote Capable
Yes
Compliance Type
Chicago Approved
CA Title 20 Compliant
Yes

Description

Exit Sign, Number of Faces 1, Lighting Technology LED, Battery Chemistry Not Applicable, Fixture Wattage 2.5 W, Background Color White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.