ILB CP05 HE Emergency LED Driver, 5 Watt, 50-60Hz, CA Title 20, Silver

  • Mfr # ILB-CP05-HE-A-M5
  • Zoro # G804970261
product price: 
$
323.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ILB-CP05-HE-A-M5
Zoro #
G804970261
UPC #
40232601644
Country of Origin
China

Description

The ilb cp05 he from iota is a ul listed led emergency driver for field or factory installation that allows the same led fixture to be used for both normal and emergency operation. In the event of a power failure, the ilb cp05 he switches to the emergency mode and operates the existing fixture for 90 minutes. The unit contains a battery, charger, and converter circuit in a single enclosure and is available in different mounting configurations for individual fixture requirements. The patented constant power design of the ilb cp05 he maintains the output wattage to the led array even as the system voltage diminishes, resulting in a constant illumination level for the entire emergency runtime. The ilb cp05 he features high-efficiency performance and is certified in the ca title 20 appliance efficiency database.

Restrictions

Hazardous material

Ratings & reviews