Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Vapor Tight, Wall Mount

  • Mfr # OLVTWM

  • Zoro # G7587806


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277 V AC
Housing Material
Aluminum
Length
4-1/2"
Height
11-1/4"
Lens Type
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLVTWM
Zoro #
G7587806
UPC #
753573237457
Country of Origin
China

Dimensions

Length
4-1/2"
Height
11-1/4"
Nominal Length
4 1/2 in
Nominal Width
6 in
Width
6"
Nominal Height
11 1/4 in
Overall Width
7 1/2 in
Overall Length
4 1/2 in
Overall Height
11 3/8 in

Details

Item
LED Vapor Tight
Voltage
120 to 277 V AC
Housing Material
Aluminum
Lens Type
Glass
IP Rating
Not Rated
Lamp Watts - Fixtures
15.0 W
Fixture Housing Material
Aluminum
Watts
15
Temp. Range
-30 to 40 Degrees C
Features
1/2 in Threaded Hubs
Emergency Battery Backup
No
Item - Decorative and Surface Mount Fixtures
LED Decorative Fixture
Dimmable
No
Lumens
39 lm/W
Linkable Up To
Unlinkable
Color Rendering Index
74
Fixture Warranty
5 yr
CRI
77
Bulb Technology
LED
Fixture Type - Decorative and Surface Mount Fixtures
Sconce
Fixture Temp. Range
-30 Degrees to 40 Degrees C
Lumens Per Watt
39.0
Fixture Rated Life
50,000 hr
Fixture Voltage
120/277
Color Temp.
4000K
Lighting Certification
Unrated
Light Color
White
Housing Color
Gray
Color Temperature
4000K
Rated Life
50000 hr
Warranty
5 yr Limited Warranty
Lighting Technology
LED
Fixture Housing Color
Gray
Standards
UL Listed
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Lumens per Watt
39.0 lm/W
Mounting Style
Wall
Max. Fixture Wattage
15 W
Series
OLVTWM
Lens Material
Glass
Dimming Method
No Dimming
Light Technology
LED

Description

1 ft, Lens Shape No Lens, 4000K, 39 lm/W, 39.0 lm/W, Max. Fixture Wattage 15 W, LED, Sensor Type No Sensor, Mounting Style Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable No, OLVTWM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.