This item is Discontinued.

Lithonia Lighting LED Wall Pack, 48W, 120-277V, 3100L OLW 31 M2

LED Wall Pack, 48W, 120-277V, 3100L (Discontinued)

  • Mfr # OLW 31 M2
  • Zoro # G4480314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OLW 31 M2
Zoro #
G4480314
UPC #
00784231815458
Country of Origin
Unknown

Dimensions

Width
9 3/4 in
Height
2 5/8 in
Length
14 13/16 in
Fixture Length
14 3/4 in
Fixture Height
2 5/8 in
Fixture Width
9 3/4 in
Recommended Mounting Height
10 ft

Details

Includes
Photocell
Color Temp.
5000K
Fixture Voltage
120 to 277
Item
Wall Pack
LED Replacement For
250W MH
Housing Finish
Dark Bronze
Voltage
120 to 277 V AC
Watts
48
Mounting
Wall/Arm
Lumens
4,300 lm
Series
OLW
Fixture Rated Life
100,000 hr
Operating Temp. Range
-30 Degrees to 104 Degrees C
Light Technology
LED
Lens Material
Acrylic
Fixture Sensor Type
Photocell
Light Distribution
Type III
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Housing Color
Bronze
Description/Special Features
6kV Surge Protection, Wall or Arm Mount
Lamp Watts - Fixtures
31.0
Fixture Housing Material
Aluminum
Warranty
5 yr Limited
Housing Material
Aluminum
Fixture Lens Material
Acrylic
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Standards
C-UL Certified to Canadian Safety Standards, DLC Qualified Product, Tested in Accordance with IESNA LM-79 and LM-80 Standards, UL Certified to US Safety Standards, Wet Location Listed
Max. Fixture Wattage
31.0
Lumens Per Watt
97.1
Type - Wall Pack Fixtures
Dusk-to-Dawn
Color Rendering Index
75
CRI
69
Lighting Certification
DesignLights Consortium (DLC)
Sensor Type - Fixtures
Photocell
Color Temperature
5000K
IP Rating
66
Temp. Range
-30 Degrees to 104 Degrees C
Rated Life
100,000 hr
Light Distribution Shape
Type III
Fixture Wattage
44.3 W
Lumens per Watt
97.1 lm/W
Special Features
6kV Surge Protection, Wall or Arm Mount
Min. Operating Temp.
-22 Degrees F
Max. Operating Temp.
220 Degrees F

Description

Wall Pack, Lumens 4,300 lm, Fixture Wattage 44.3 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 250W MH, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 5000K, Color Rendering Index 75, Height 2 5/8 in, Width 9 3/4 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, IP Rating 66, Lumens per Watt 97.1 lm/W, Max. Operating Temp. 220 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.