Shop LEDVANCE
See all product information
Create Account
Dual Selectable UFO, 100/150/200 watts
Mfr # UFO5AS200UNHD8SC7WH
Zoro # G424159282
product price:Â
$
162.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color Rendering Index
80
Power Source
Hardwired
Rated Life
150,000 hr
Light Output
15,000 lm, 22,500 lm, 30,000 lm
LED Replacement For
400W HPS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UFO5AS200UNHD8SC7WH
- Zoro #
- G424159282
- UPC #
- 046135622991
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 11 13/16 in
- Suggested Mounting Height - Maximum
- 30 ft
- Overall Height
- 4 13/16 in
- Suggested Mounting Height - Minimum
- 20 ft
- Cord Length
- 6 ft
- Nominal Length
- 11 13/16 in
- Overall Width
- 11 13/16 in
- Wire Rope Length
- 11 13/16 in
- Length
- 11 13/16 in
Description
Dual Selectable UFO, 100/150/200 watts