LEDHighBay, White, IBG, 471/4inL, 151/2inW

  • Mfr # IBG60000LMSEFAFLNDHVOLTGZ1050K80CRIDWH

  • Zoro # G8345796


product price:  $1,030.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Suggested Fixture Mounting Height
Up to 60 ft
Light Distribution
Narrow
Fixture Voltage
347 to 480
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IBG60000LMSEFAFLNDHVOLTGZ1050K80CRIDWH
Zoro #
G8345796
UPC #
194994026204
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
Up to 60 ft
Fixture Length
47 3/8 in
Fixture Height
2 3/4 in
Fixture Width
15 1/2 in
Nominal Size - Fixtures
1 ft x 4 ft
Overall Height
2 3/4 in
Overall Width
15 1/2 in
Overall Length
47 1/4 in
Suggested Fixture Mounting Height Range
40 to 60 ft.
Suggested Mounting Height - Minimum
30 ft
Suggested Mounting Height - Maximum
60 ft
Nominal Length
16 in

Details

Lighting Technology
LED
Lumens
60,670 lm
Light Distribution
Narrow
Fixture Voltage
347 to 480
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
365 W
LED Replacement For
1000W MH
Number of Light Bars
4
Fixture Reflector Material
Acrylic
Fixture Temp. Range
-40 Degrees to 131 Degrees F
Lighting Certification
DesignLights Consortium (DLC)
Voltage
347 to 480V AC
Fixture Lens Type
Clear
Item
LED High Bay
Housing Material
Steel
Dimmable
Yes
Rated Life
60,000 hr
Emergency Battery Backup
No
Color Rendering Index
80.0
Reflector Type
Enclosed
Fixture Rated Life
60,000 hr
Lamp Watts - Fixtures
357 W
Fixture Lens Material
Acrylic
Fixture Housing Color
White
Fixture Housing Material
Steel
Fixture Series
IBG
Fixture Mounting Type
Bracket, Chain, Cable, Hook, Pendant, Surface
Emergency Back Up Battery
No
Series
IBG
Housing Color
White
Fixture Warranty
5 yr Limited Warranty
Occupancy Sensor
No
Lumens per Watt
170 lm/W
Reflector Material
Acrylic
For Bulb Shape
Integrated LED
Number of Bulbs
0
Bay Light Type
High Bay
Lens Material
Acrylic
For Bulb Base Type
Integrated LED
Min. Ambient Temp.
-40 Degrees F
Max. Ambient Temp.
131 Degrees F
Ingress Protection Rating
Not Rated
For Bulb Type
Integrated LED
CA Title 24 Compliant
No
Bulbs Included
Yes
Housing Finish
Gloss
Lamp Type
Integrated LED
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Ambient Temperature - Maximum
131 Degrees F
Product Type
LED High Bay Fixture
Color Selectable
Not Selectable
Lumen Selectable
Not Selectable
Light Output
60,670 lm
Ambient Temperature - Minimum
-40 Degrees F
Mounting Style
Ceiling, Suspended
Maximum Fixture Wattage
365 W

Description

Suggested Fixture Mounting Height Up to 60 ft., 60,670 Lumens, Light Distribution Narrow, Color Temperature 5000K, Lighting Technology LED, Standards CSA, Fixture Type - High and Low Bay Fixtures Linear High Bay, Fixture Voltage 347 to 480, Max. Fixture Wattage 360.0, Fixture Temp. Range -40 Degrees to 131 Degrees F, Color Rendering Index 80.0, Number of Light Bars 4, Lamp Type - Fixtures Integrated LED, Fixture Lens Type Acrylic, Fixture Lens Material Acrylic, Lumens per Watt 170.0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products