LEDHighBay, White, IBG, 471/4inL, 151/2inW

  • Mfr # IBG60000LMSEFAFLNDMVOLTGZ1050K80CRIDWH

  • Zoro # G8343556


product price:  $990.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
Up to 60 ft
Lighting Technology
LED
Lumens
60,670 lm
Light Distribution
Narrow
Fixture Voltage
120 to 277
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IBG60000LMSEFAFLNDMVOLTGZ1050K80CRIDWH
Zoro #
G8343556
UPC #
194994026242
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
Up to 60 ft
Fixture Length
47 3/8 in
Fixture Width
15 1/2 in
Fixture Height
2 3/4 in
Overall Width
15 1/2 in
Overall Height
2 3/4 in
Overall Length
47 1/4 in
Nominal Size - Fixtures
1 ft x 4 ft
Suggested Fixture Mounting Height Range
40 to 60 ft.
Nominal Length
16 in
Suggested Mounting Height - Maximum
60 ft
Suggested Mounting Height - Minimum
30 ft

Details

Lighting Technology
LED
Lumens
60,670 lm
Light Distribution
Narrow
Fixture Voltage
120 to 277
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
365 W
LED Replacement For
1000W MH
Fixture Rated Life
60,000 hr
Emergency Back Up Battery
No
Voltage
120 to 277V AC
Reflector Type
Enclosed
Fixture Mounting Type
Bracket, Chain, Cable, Hook, Pendant, Surface
Lighting Certification
DesignLights Consortium (DLC)
Fixture Lens Type
Clear
Number of Light Bars
4
Dimmable
Yes
Lamp Watts - Fixtures
357 W
Emergency Battery Backup
No
Fixture Series
IBG
Fixture Warranty
5 yr Limited Warranty
Series
IBG
Fixture Lens Material
Acrylic
Housing Material
Steel
Color Rendering Index
80.0
Occupancy Sensor
No
Fixture Temp. Range
-40 Degrees to 131 Degrees F
Lumens per Watt
170 lm/W
Fixture Housing Color
White
Rated Life
60,000 hr
Housing Color
White
Reflector Material
Acrylic
Fixture Housing Material
Steel
Fixture Reflector Material
Acrylic
Item
LED High Bay
For Bulb Shape
Integrated LED
Bulbs Included
Yes
Housing Finish
Gloss
For Bulb Base Type
Integrated LED
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Min. Ambient Temp.
-40 Degrees F
Ingress Protection Rating
Not Rated
Max. Ambient Temp.
131 Degrees F
Number of Bulbs
0
CA Title 24 Compliant
No
Lens Material
Acrylic
Lamp Type
Integrated LED
For Bulb Type
Integrated LED
Bay Light Type
High Bay
Maximum Fixture Wattage
365 W
Product Type
LED High Bay Fixture
Color Selectable
Not Selectable
Lumen Selectable
Not Selectable
Ambient Temperature - Minimum
-40 Degrees F
Ambient Temperature - Maximum
131 Degrees F
Mounting Style
Ceiling, Suspended
Light Output
60,670 lm

Description

Suggested Fixture Mounting Height Up to 60 ft., 60,670 Lumens, Light Distribution Narrow, Color Temperature 5000K, Lighting Technology LED, Standards CSA, Fixture Type - High and Low Bay Fixtures Linear High Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 360.0, Fixture Temp. Range -40 Degrees to 131 Degrees F, Color Rendering Index 80.0, Number of Light Bars 4, Lamp Type - Fixtures Integrated LED, Fixture Lens Type Acrylic, Fixture Lens Material Acrylic, Lumens per Watt 170.0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.