LEDHighBay, White, JHBL, 223/8inL, 223/8inW

  • Mfr # JHBL18000LMGLWDMVOLTGZ1050K70CRIDWHXD

  • Zoro # G1844809


product price:  $745.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
Up to 60 ft
Lighting Technology
LED
Light Distribution
Wide
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JHBL18000LMGLWDMVOLTGZ1050K70CRIDWHXD
Zoro #
G1844809
UPC #
193048072587
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
Up to 60 ft
Fixture Length
22 3/8 in
Space to Mtg. Height Ratio
1.2
Fixture Width
22 3/8 in
Fixture Height
16 5/8 in
Length
22-3/8"
Height
16-5/8"
Width
22-3/8"
Overall Width
22 3/8 in
Overall Length
22 3/8 in
Nominal Size - Fixtures
2 ft x 2 ft
Overall Height
16 5/8 in
Suggested Fixture Mounting Height Range
40 to 60 ft.
Suggested Mounting Height - Minimum
20 ft
Suggested Mounting Height - Maximum
40 ft
Nominal Length
22 3/8 in

Details

Lighting Technology
LED
Lumens
19,734 lm
Light Distribution
Wide
Fixture Voltage
120 to 277
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified to US and Canadian Safety Standards
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
131 W
LED Replacement For
400W HPS/MH
Item
LED High Bay
Dimmable
Yes
Occupancy Sensor
No
Lumens Per Watt
151.0
Color Rendering Index
70.0
Fixture Temp. Range
-40 Degrees to 149 Degrees F
Number of Light Bars
4
Fixture Rated Life
100,000 hr
Fixture Housing Material
Aluminum
Color Temp.
5000K
Emergency Back Up Battery
No
IP Rating
IP65
Lighting Certification
DesignLights Consortium (DLC)
Fixture Housing Color
White
Fixture Lens Material
Glass
Bulb Technology
LED
Fixture Mounting Type
Hook, Pendant
Fixture Warranty
5 yr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Series
JHBL
Includes
3/4 NPS Threaded Hub
CRI
70
Lamp Watts - Fixtures
131 W
Watts
153
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Rated Life
100,000 hr
Voltage
120 to 277V AC
Warranty
5 yr.
Lumens per Watt
151 lm/W
Housing Material
Die-Cast Aluminum
Bay Light Type
High Bay
Number of Bulbs
0
Max. Ambient Temp.
149 Degrees F
Min. Ambient Temp.
-40 Degrees F
Lamp Type
Integrated LED
Emergency Battery Backup
No
Reflector Type
Enclosed
For Bulb Type
Integrated LED
Series
JHBL
For Bulb Base Type
Integrated LED
Bulbs Included
Integrated
For Bulb Shape
Integrated LED
Lens Material
Glass
Ingress Protection Rating
65
Housing Color
White
Ambient Temp. Range
-40 Degrees to 149 Degrees F
CA Title 24 Compliant
No
Mounting Style
Ceiling, Suspended
Color Selectable
Not Selectable
Product Type
LED High Bay
Ambient Temperature - Maximum
65 Degrees C
Light Output
19,734 lm
Lens Type
Glass
Lumen Selectable
Not Selectable
Maximum Fixture Wattage
131 W
Ambient Temperature - Minimum
-40 Degrees C

Description

LED High Bay, LED Replacement For 400W HPS/MH, Fixture Voltage 120 to 277, 131 Watts, 19,734 Lumens, Color Temp. 5000K, Fixture Rated Life 100,000 hr., Standards CSA Cerified to US and Canadian Safety Standards, Light Distribution Wide, Fixture Length 22-3/8 In., Fixture Width 22-3/8 In., Fixture Height 16-5/8 In., Dimmable Yes, Fixture Series JHBL, Occupancy Sensor No, Fixture Lens Material Glass, Number of Light Bars 4, Space to Mtg. Height Ratio 1.2, CRI 70

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.