LEDHighBay, White, JHBL, 223/8inL, 223/8inW
Mfr # JHBL24000LMGLWDMVOLTGZ1050K70CRIDWHXD
Zoro # G0318860
product price:Â $922.99
/ea
Free Shipping & Returns
Key Features
Suggested Fixture Mounting Height
Up to 60 ft
Lighting Technology
LED
Light Distribution
Wide
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JHBL24000LMGLWDMVOLTGZ1050K70CRIDWHXD
Zoro #
G0318860
UPC #
193048039726
Country of Origin
Mexico
Dimensions
Suggested Fixture Mounting Height
Up to 60 ft
Fixture Length
22 3/8 in
Fixture Width
22 3/8 in
Fixture Height
16 5/8 in
Space to Mtg. Height Ratio
1.20
Height
16-5/8"
Length
22-3/8"
Width
22-3/8"
Nominal Size - Fixtures
2 ft x 2 ft
Overall Height
16 5/8 in
Overall Width
22 3/8 in
Overall Length
22 3/8 in
Suggested Fixture Mounting Height Range
40 to 60 ft.
Suggested Mounting Height - Minimum
12 ft
Suggested Mounting Height - Maximum
30 ft
Nominal Length
18 in
Description
LED High Bay, LED Replacement For 6 Lamp LFL, Fixture Voltage 120 to 277, 185 Watts, 26,515 Lumens, Color Temp. 5000K, Fixture Rated Life 100,000 hr., Standards CSA Cerified to US and Canadian Safety Standards, Light Distribution Wide, Fixture Length 22-3/8 In., Fixture Width 22-3/8 In., Fixture Height 16-5/8 In., Dimmable Yes, Fixture Series JHBL, Occupancy Sensor No, Fixture Lens Material Glass, Number of Light Bars 4, Space to Mtg. Height Ratio 1.20, CRI 70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.