Shop LITHONIA LIGHTING

LEDRoundHighBay, White, CPRB, 13inL, 13inW

  • Mfr # CPRB ALO13 277 SWW9 80CRI PM CPTLW DWH
  • Zoro # G816381550

product price: 
$
222.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Ceiling, Suspended
Nominal Length
13 in
Suggested Mounting Height - Minimum
12 ft
Number of Bulbs
0
Product Type
LED High Bay
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPRB ALO13 277 SWW9 80CRI PM CPTLW DWH
Zoro #
G816381550
UPC #
0196182992490
Country of Origin
China

Dimensions

Nominal Length
13 in
Suggested Mounting Height - Minimum
12 ft
Overall Width
13 in
Overall Length
13 in
Overall Height
3 3/16 in
Suggested Mounting Height - Maximum
25 ft
Nominal Width
13 in
Wire Rope Length
13 in
Length
13 in

Details

Item
LED Round High Bay
Mounting Style
Ceiling, Suspended
Number of Bulbs
0
Product Type
LED High Bay
Voltage
120 to 277V AC
Bulbs Included
Integrated
Light Distribution
General
For Bulb Type
LED
Maximum Fixture Wattage
132 W
Bay Light Type
High Bay
Lumen Selectable
Selectable
Dimmable
Yes
Color Selectable
Selectable
Ambient Temperature - Maximum
55 Degrees C
Lamp Type
LED
Lighting Technology
LED
Housing Color
White
LED Replacement For
(4) lamp T5HO, (6) lamp T8 HBF, 250W MH
Ambient Temperature - Minimum
-40 Degrees C
Standards
CSA, DLC Listed
Emergency Battery Backup
No
For Bulb Shape
Round
Light Output
12,000 lm, 15,000 lm, 18,000 lm
Color Rendering Index
80
Color Temperature
4000K, 5000K
Series
CPRB
Lens Material
Polycarbonate
IP Rating
IP5X

Description

LED Round High Bay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.