LEDRoundHighBay, White, REBL, 123/16inW

  • Mfr # REBL ALO13 WD 277 SWW3 80CRI CPTLW TLS D

  • Zoro # G216381594


product price:  $317.99
/ea
Free Shipping & Returns

Key Features

LED Replacement For
(4) lamp T5HO, (6) lamp T8 HBF, 250W MH
Voltage
277V AC
Emergency Battery Backup
No
Standards
DLC Listed, UL Listed
Ambient Temperature - Minimum
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
REBL ALO13 WD 277 SWW3 80CRI CPTLW TLS D
Zoro #
G216381594
UPC #
0661209459985
Country of Origin
Viet Nam

Dimensions

Nominal Width
12 3/16 in
Suggested Mounting Height - Maximum
25 ft
Suggested Mounting Height - Minimum
12 ft
Overall Height
7 1/2 in
Overall Width
12 3/16 in
Nominal Length
12 in

Details

Item
LED Round High Bay
LED Replacement For
(4) lamp T5HO, (6) lamp T8 HBF, 250W MH
Voltage
277V AC
Emergency Battery Backup
No
Standards
DLC Listed, UL Listed
Ambient Temperature - Minimum
-40 Degrees C
NEMA Enclosure Rating
4X
Color Selectable
Selectable
For Bulb Type
LED
Bay Light Type
High Bay
Dimmable
Yes
Bulbs Included
Integrated
For Bulb Shape
Round
Lumen Selectable
Selectable
Product Type
LED High Bay
Housing Material
Aluminum
Lamp Type
LED
Lighting Technology
LED
Color Temperature
3500K, 4000K, 5000K
IP Rating
IP66
Light Output
12,000 lm, 15,000 lm, 18,000 lm
Number of Bulbs
0
Mounting Style
Ceiling, Suspended
Maximum Fixture Wattage
330 W
Ambient Temperature - Maximum
55 Degrees C
Lens Material
Polycarbonate
Color Rendering Index
80
Series
REBL
Housing Color
White
Includes
Patented Flip Hook with Safety Latch
Light Distribution
Wide

Description

LED Round High Bay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.