Shop LITHONIA LIGHTING
See all product information
Create Account
Twist Lock Sensor, White
- Mfr # TLS WH
- Zoro # G416592202
product price:Â
$
53.15
/ea
Key Features
Features
Overall Width
2 1/4 in
Accessory Type
Twist-to-Lock Sensor
Manufacturers Warranty Length
5 yr
Standards
UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLS WH
- Zoro #
- G416592202
- UPC #
- 0197589828153
- Country of Origin
- China
Dimensions
- Overall Width
- 2 1/4 in
- Manufacturers Warranty Length
- 5 yr
- Overall Length
- 2 1/4 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
- Fits Chest Size
Details
- Item
- Compact Pro Industrial LED Round High Bay, Switchable Lumens- 12000LM, 15000LM and 18000LM, 277V, Switchable CCT- 4000K and 5000K, 80 color rendering index, Pendant mount, Cord with twist-lock 15 amp plug, 18 gauge, 3-conductors, white, damp location, 6FT, White
- Features
- Accessory Type
- Twist-to-Lock Sensor
- Standards
- UL Listed
- For Use With
- Industrial Lighting Controls
- Compatible Product Type
- Industrial Lighting Controls
Description
Twist Lock Sensor, White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.