This item is Discontinued.

Lithonia Lighting Lithonia Lighting 3495017 120 & 277 V Metal LED Glass Emergency Light - White 3495017

Lithonia Lighting 3495017 120 & 277 V Metal LED Glass Emergency Light - White (Discontinued)

  • Mfr # 3495017
  • Zoro # G704109150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3495017
Zoro #
G704109150
UPC #
190887547924
Country of Origin
China

Description

Unique track-and-swivel arrangement permits full range of direction of lamp head adjustment. Ideal for applications requiring attractive unit equipment with quick installation.

Features
  • Adjustable lamp head
  • Recommended for Indoor and Outdoor
  • Low profile contemporary design
Specifications
  • Color: White
  • Voltage: 120/277 volts
  • Casing Material: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.