3-Shelf Merchandise Collector, 24 in x 48 in, 3600 lbs., 3 Flush Shelves, 8 in Poly with Brakes
- Mfr # G3-2448-8PYBK
- Zoro # G623510525
product price:Â
$
1,042.99
/ea
Key Features
Utility Cart Shelf Style
Flush Shelves
Overall Width
24 in
Shelf Length
48 in
Caster Type
2 Rigid, 2 Swivel
Shelf Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3-2448-8PYBK
- Zoro #
- G623510525
- UPC #
- -
- Country of Origin
- United States
- Utility Cart Shelf Style
- Flush Shelves
- Item
- 3-Shelf Merchandise Collector
- Caster Type
- 2 Rigid, 2 Swivel
- Color
- Gray
- Load Capacity
- 3,600 lbs
- Number of Shelves
- 3
- Material
- Steel
- Finish
- Powder Coat
- Caster Material
- 8" Polyurethane
Dimensions
- Overall Width
- 24 in
- Shelf Length
- 48 in
- Shelf Width
- 24 in
- Overall Length
- 53.5 in
- Wheel Diameter
- 8 in
- Overall Height
- 36 in
Description
3-Shelf Merchandise Collector, 24" x 48" Shelf Size, 3600 lbs., 3 Flush Shelves, 8"Poly with Brakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.