3-Shelf Merchandise Collector, 30 in x 48 in, 3600 lbs., 3 Flush Shelves, 8 in Poly with Brakes
- Mfr # G3-3048-8PYBK
- Zoro # G723510494
product price:Â
$
1,169.99
/ea
Key Features
Load Capacity
3,600 lbs
Caster Material
8" Polyurethane
Color
Gray
Number of Shelves
3
Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G3-3048-8PYBK
- Zoro #
- G723510494
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 36 in
- Overall Width
- 30 in
- Shelf Length
- 48 in
- Overall Length
- 53.5 in
- Shelf Width
- 30 in
- Wheel Diameter
- 8 in
Details
- Load Capacity
- 3,600 lbs
- Caster Material
- 8" Polyurethane
- Color
- Gray
- Number of Shelves
- 3
- Finish
- Powder Coat
- Material
- Steel
- Item
- 3-Shelf Merchandise Collector
- Utility Cart Shelf Style
- Flush Shelves
- Caster Type
- 2 Rigid, 2 Swivel
Description
3-Shelf Merchandise Collector, 30" x 48" Shelf Size, 3600 lbs., 3 Flush Shelves, 8"Poly with Brakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.