3-Shelf Merchandise Collector, 30 in x 48 in, 3600 lbs., 3 Lipped Shelves, 6 in Polyurethane
- Mfr # GL3-3048-6PY
- Zoro # G723510630
product price:Â
$
1,107.99
/ea
Key Features
Caster Type
2 Rigid, 2 Swivel
Shelf Length
48 in
Number of Shelves
3
Overall Length
53.5 in
Overall Height
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL3-3048-6PY
- Zoro #
- G723510630
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Length
- 48 in
- Overall Length
- 53.5 in
- Overall Height
- 34 in
- Shelf Width
- 30 in
- Overall Width
- 30 in
- Wheel Diameter
- 6 in
Details
- Caster Type
- 2 Rigid, 2 Swivel
- Number of Shelves
- 3
- Item
- 3-Shelf Merchandise Collector
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Material
- Steel
- Load Capacity
- 3,600 lbs
- Caster Material
- 6" Polyurethane
- Color
- Gray
- Finish
- Powder Coat
Description
3-Shelf Merchandise Collector, 30" x 48" Shelf Size, 3600 lbs., 3 Lipped Shelves, 6" Polyurethane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.