6-Wheel Towable Solid Deck Pallet Dolly
- Mfr # PDCSH-6W-40-8MR
- Zoro # G723510463
product price:Â
$
992.99
/ea
Free Shipping & Returns
Key Features
Deck LxWxH
53"L x 40"W x 48"H
Wheel Type
Mold-on Rubber
Material
Steel
Load Capacity
2,400 lbs
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDCSH-6W-40-8MR
- Zoro #
- G723510463
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Deck LxWxH
- 53"L x 40"W x 48"H
- Overall Height
- 40 in
- Overall Length
- 53 in
- Overall Width
- 40 in
- Wheel Diameter
- 8 in
Details
- Wheel Type
- Mold-on Rubber
- Material
- Steel
- Item
- 6-Wheel Towable Solid Deck Pallet Dolly
- Load Capacity
- 2,400 lbs
- Color
- Gray
- Handle Type
- Removeable Pipe Handle
Description
6-Wheel Towable Solid Deck Pallet Dolly, 2400 lbs. Capacity, 40" x 48" Deck Size, 2 Rigid & 4 Swivel Casters, 8" Mold-on Rubber Wheels, Handle, 11" Deck Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.