6-Wheel Towable Solid Deck Pallet Dolly
- Mfr # PDCSH-6W-48-8MR
- Zoro # G223510437
product price:Â
$
1,034.99
/ea
Key Features
Handle Type
Removeable Pipe Handle
Overall Height
40 in
Load Capacity
2,400 lbs
Wheel Type
Mold-on Rubber
Overall Length
53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDCSH-6W-48-8MR
- Zoro #
- G223510437
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 40 in
- Overall Length
- 53 in
- Wheel Diameter
- 8 in
- Overall Width
- 48 in
- Deck LxWxH
- 53"L x 48"W x 48"H
Details
- Handle Type
- Removeable Pipe Handle
- Load Capacity
- 2,400 lbs
- Wheel Type
- Mold-on Rubber
- Color
- Gray
- Material
- Steel
- Item
- 6-Wheel Towable Solid Deck Pallet Dolly
Description
6-Wheel Towable Solid Deck Pallet Dolly, 2400 lbs. Capacity, 48" x 48" Deck Size, 2 Rigid & 4 Swivel Casters, 8" Mold-on Rubber Wheels, Handle, 11" Deck Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.