Shop LITTLE GIANT
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Adj. Low Deck Truck, 1200 lb., 30x60, Steel, 1,200 lb Load Capacity, 2 Shelves, 63 in L, 30 in W
Mfr # LKL3060-5PYBKAH
Zoro # G5524569
product price:Â $671.99
/eaKey Features
Overall Length
63 in
Overall Width
30 in
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LKL3060-5PYBKAH
Zoro #
G5524569
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
63 in
Overall Width
30 in
Shelf Length
60 in
Top Shelf Height
25 in to 33 in
Shelf Width
30 in
Lip Height
1-1/2 in
Caster Width
1-1/4 in
Caster Dia.
5"
Shelf LxW
60 in x 30 in
Description
Adj. Low Deck Truck,1200 lb.,30x60, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 63 in, Overall Width 30 in, Number of Shelves 2, Distance Between Shelves 15 in to 23 in, Shelf Length 60 in, Shelf Width 30 in, Top Shelf Height 25 in to 33 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.