Adj. Multi-Shelf Truck, 2-Shelf, 24 x 60", Steel, 800 lb Per Shelf Load Capacity, 3 Shelves

  • Mfr # AM-2A-2460-6PY

  • Zoro # G4873919


product price:  $920.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Gray
Load Capacity
800 lb Per Shelf
Wheel Type
6" x 2" Polyurethane
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AM-2A-2460-6PY
Zoro #
G4873919
UPC #
-
Country of Origin
United States

Dimensions

Shelf Width
24 in
Caster Dia.
6"
Shelf Length
60 in
Shelf LxW
60 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
800 lb Per Shelf
Item
Adj. Multi-Shelf Truck,2-Shelf,24 x 60"
Wheel Type
6" x 2" Polyurethane
Number of Shelves
3
Assembled/Unassembled
Assembled
Utility Cart Item
Adjustable Height Multi-Shelf Truck, 2 Adjustable Shelves
Finish
Powder Coated
Non-Marking
Yes
Includes
2 Adjustable Shelves
Caster Type
(2) Rigid, (2) Swivel
Gauge
14
Utility Cart Shelf Style
Lipped/Flush Combination

Description

Adj. Multi-Shelf Truck,2-Shelf,24 x 60 In., Steel Material, 14 Gauge, Powder Coated Finish, Gray Color, Number of Shelves 3, Shelf Length 60 in, Shelf Width 24 in, Includes 2 Adjustable Shelves, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.