Shop LITTLE GIANT
Additional $95.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flat Handle Utility Cart, Steel, 5000 lb Load Capacity, 2 Shelves, 41 1/2 in L, 24 in W
- Mfr # GH-2436-8PH-FL
- Zoro # G3912218
product price:Â
$
701.99
/ea
Key Features
Overall Length
41 1/2 in
Overall Width
24 in
Material
Steel
Color
Gray
Load Capacity
5000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GH-2436-8PH-FL
- Zoro #
- G3912218
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 5000 lb
- Item
- Flat Handle Utility Cart
- Number of Shelves
- 2
- Handle Included
- Yes
- Gauge
- 12 ga
- Includes
- Floor Lock to Stop Unwanted Movement
- Electrical Included
- No
- Utility Cart Shelf Style
- Flush
- Finish
- Powder Coated
- Cart Shelf Style
- Flush
- Non-Marking
- No
- Distance Between Shelves
- 23 in
- Caster Type
- (2) Rigid, (2) Swivel
- Capacity per Shelf
- 2500 lb
- Caster Material
- Phenolic
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Length
- 41 1/2 in
- Overall Width
- 24 in
- Caster Dia.
- 8"
- Shelf Length
- 36 in
- Shelf Width
- 24 in
- Top Shelf Height
- 36 in
- Shelf LxW
- 36 in x 24 in
Description
Flat Handle Utility Cart, Load Capacity 5000 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 41 1/2 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 2500 lb, Distance Between Shelves 23 in, Shelf Length 36 in, Shelf Width 24 in, Includes Floor Lock to Stop Unwanted Movement, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.