Condensate Pump, 1 gal, 1/3 hp, 208-230V AC

  • Mfr # 553160102

  • Zoro # G504105130


product price:  $583.99
/ea
Free Shipping & Returns

Key Features

Pump Type
Plenum Rated, Standard
Application
Condensate Removal
Cord Length
14 ft
Standards
cCSAus
Amps
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
553160102
Zoro #
G504105130
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
14 ft
Compatible Intake Pipe Size
1 1/16 in
Overall Height
11.7 in
Overall Width
6 in
Manufacturer Warranty Length
2 yr
Compatible Discharge Pipe Size
3/8 in
Overall Length
12 in
For Discharge Pipe Diameter
1/2 in
For Inlet Pipe Diameter
1 1/16 in

Details

Item
Condensate Removal Pump
Pump Type
Plenum Rated, Standard
Application
Condensate Removal
Standards
cCSAus
Amps
4 A
Includes
Bottom Inlet
Tank Material
Polypropylene
Maximum Feet of Head
60 ft
Maximum Flow Rate @ 10 Feet of Head
9.33 gpm
Maximum Flow Rate @ 20 Feet of Head
8.42 gpm
Maximum Operating Pressure
26.9 psi
Shut Off Level
1.4 in
Maximum Flow Rate @ 15 Feet of Head
8.83 gpm
Maximum Flow Rate @ 30 Feet of Head
7.5 gpm
Tank Capacity
1 gal
Series
HT-VCL-60-P
Maximum Media Temperature
212 Degrees F
Frequency
60 Hz
Maximum Flow Rate @ 5 Feet of Head
9.58 gpm
Discharge Connection Style
Barbed
Plenum Rated
Yes
Maximum Flow Rate @ 40 Feet of Head
6.25 gpm
Series Family
HT-VCL
Turn On Level
3.4 in
Intake Connection Style
Open
Maximum Flow Rate @ 1 Feet of Head
9.58 gpm
Maximum Flow Rate @ 50 Feet of Head
4.37 gpm
Horsepower
3/8 hp
Maximum Flow Rate @ 25 Feet of Head
7.97 gpm
Nameplate Voltage
208-230V AC
Pump Housing Material
Polypropylene
For Media Type
Clear Water
For HVAC System Duct
Ducted
Includes Tubing
No Tubing Included
UL Rating
UL 2043
Number of Inlets
1
Electrical Connection Type
Hardwired
Feet of Head - Maximum
62 ft
Pump Casing Material
Polypropylene
Installation
Floor Standing
Media Temperature - Maximum
212 Degrees F
Includes Safety Switch
Safety Switch Included
Discharge Standard
Barbed
Phase
Single
Full Load Current
4 A
Power Source
Corded Electric
Pump Activation Type
Float Switch
Tank Opacity
Solid
Inlet Standard
Open
Pump Technology
Centrifugal
Media Temperature - Minimum
33 Degrees F
Operating Pressure - Maximum
26.9 psi
Product Type
Condensate Removal Pump
Priming
Self-Priming

Description

Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 3/8 hp, Includes Bottom Inlet, Intake Connection Style Open, Maximum Feet of Head 60 ft, Maximum Flow Rate @ 10 Feet of Head 9.33 gpm, Maximum Flow Rate @ 15 Feet of Head 8.83 gpm, Maximum Flow Rate @ 1 Foot of Head 9.58 gpm, Maximum Flow Rate @ 20 Feet of Head 8.42 gpm, Maximum Media Temperature 212 Degrees F, Nameplate Voltage 208-230V AC, Plenum Rated Yes, Pump Type Plenum Rated, Standard, Series HT-VCL-60-P

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.