Forkliftable High Capacity Storage Cabinet
- Mfr # SSL3-A-2448-FP
- Zoro # G223510482
product price:Â
$
2,591.99
/ea
Key Features
Color
Gray
Number of Shelves
3 Adjustable Center Shelves
Cabinet Finish
Powder Coat
Number of Doors
2
Overall Depth
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSL3-A-2448-FP
- Zoro #
- G223510482
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 26 in
- Overall Width
- 48 in
- Overall Height
- 78 in
- Inside Width
- 48 in
- Inside Depth
- 24 in
Details
- Color
- Gray
- Number of Shelves
- 3 Adjustable Center Shelves
- Cabinet Finish
- Powder Coat
- Item
- Forkliftable High Capacity Storage Cabinet
- Number of Doors
- 2
- Shelf Capacity
- 1,500 lbs
- Cabinet Material
- Steel
Description
Forkliftable High Capacity Storage Cabinet, 3 Adjustable Center Shelves, 1500 lbs Shelf Capacity, 24" x 48" x 78", Fork Pockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.