Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf
- Mfr # WSJ2-3048-36-WLP-SHLF
- Zoro # G323510474
product price:Â
$
1,307.99
/ea
Key Features
Finish
Powder Coat
Load Capacity
3,000 lbs
Work Surface Depth
30 in
Color
Gray
Overall Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSJ2-3048-36-WLP-SHLF
- Zoro #
- G323510474
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coat
- Load Capacity
- 3,000 lbs
- Color
- Gray
- Item
- Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf
- Material
- Steel, Butcher Block
- Surface Material
- 1.75" Butcher Block
- No. of Shelves
- Half Lower Shelf
Dimensions
- Work Surface Depth
- 30 in
- Overall Width
- 48 in
- Work Surface Width
- 48 in
- Overall Depth
- 30 in
- Work Surface Height
- 37.75 in
- Overall Height
- 73.75 in
Description
Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf, 30" x 48" Top Size, 36" Top Height, Lower Shelf, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.