Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workbench With Information Panel, Document Holder And Led.
- Mfr # 20526-01
- Zoro # G823532846
product price:Â
$
1,999.99
/ea
Key Features
Caster Type
swivel w/ brake
Load Capacity
500lbs
Overall Width
55 in
Color
Gray/ black fittings
Length
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20526-01
- Zoro #
- G823532846
- UPC #
- -
- Country of Origin
- United States
- Caster Type
- swivel w/ brake
- Load Capacity
- 500lbs
- Color
- Gray/ black fittings
- Edge Type
- Rounded
- Work Surface Material
- White PVC
- Frame Material
- Aluminum Tube
- Assembled/Unassembled
- Assembled
- Material
- Graphit
- Finish
- Matte
Dimensions
- Overall Width
- 55 in
- Length
- 31 in
- Overall Height
- 71 in
- Top Thickness
- 1/2 in
- Caster Dia.
- 4 in
Description
The Workbench with Information Panel is a robust and ergonomic solution designed to streamline workflows, enhance organization, and provide excellent task visibility in assembly and production environments. Lightweight & Durable: Built with a modular aluminum frame, this workbench is 40% lighter than traditional steel alternatives, ensuring easy handling while maintaining exceptional strength and durability. Ample Workspace: Equipped with a spacious PVC worktop made white matte PVC, it offers a durable and safe surface for various tasks. The rounded edges prevent damage to walls, doors, or other equipment, ensuring a safe and efficient working environment. Integrated Information Panel with Document Storage: The integrated information panel provides a dedicated space to display important task instructions, schedules, or updates. A built-in document holder enhances organization by keeping manuals or paperwork easily accessible, reducing time wasted searching for critical documents. Enhanced Lighting: The included LED light ensures excellent visibility across the workspace, enabling precise and accurate work even in low-light conditions. This feature supports optimal performance and reduces errors in demanding environments
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.