Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf
- Mfr # WSJ2-3072-36-WPB-SHLF
- Zoro # G023510491
product price:Â
$
1,729.99
/ea
Key Features
Overall Depth
30 in
Work Surface Width
72 in
No. of Shelves
Half Lower Shelf
Color
Gray
Surface Material
1.75" Butcher Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSJ2-3072-36-WPB-SHLF
- Zoro #
- G023510491
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 30 in
- Work Surface Width
- 72 in
- Work Surface Depth
- 30 in
- Overall Width
- 72 in
- Overall Height
- 73.75 in
- Work Surface Height
- 37.75 in
Details
- No. of Shelves
- Half Lower Shelf
- Color
- Gray
- Surface Material
- 1.75" Butcher Block
- Load Capacity
- 3,000 lbs
- Finish
- Powder Coat
- Material
- Steel, Butcher Block
- Item
- Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf
Description
Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf, 30" x 72" Top Size, 36" Top Height, Lower Shelf, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.