Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workstation With Storage And Light.
- Mfr # 20512-11
- Zoro # G523532931
product price:Â
$
1,706.99
/ea
Key Features
Caster Dia.
4 in
Finish
Matte
Length
30 in
Material
Graphit
Caster Type
swivel w/ brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20512-11
- Zoro #
- G523532931
- UPC #
- -
- Country of Origin
- United States
- Finish
- Matte
- Material
- Graphit
- Caster Type
- swivel w/ brake
- Assembled/Unassembled
- Assembled
- Edge Type
- Rounded
- Work Surface Material
- White PVC
- Color
- Gray/ black fittings
- Load Capacity
- 500lbs
- Frame Material
- Aluminum Tube
Dimensions
- Caster Dia.
- 4 in
- Length
- 30 in
- Overall Height
- 79 in
- Overall Width
- 47 in
- Top Thickness
- 1/2 in
Description
The Worktable with LED and Storage is designed to maximize productivity and efficiency while providing a durable and user-friendly workspace. Enhanced Workflow: The integrated LED light ensures bright, even illumination, allowing for precise work in any environment. Perfect for detail-oriented tasks where visibility is essential. Ample Workspace & Storage: With a spacious worktop and an additional storage shelf, you can keep tools, materials, and equipment organized and within easy reach. The white matte PVC surfaces are smooth, safe, and easy to clean, making maintenance effortless. Safe & User-Friendly Design: Rounded edges on the worktop and shelf prevent accidental damage to walls, doors, or other surfaces, ensuring safety in tight or busy workspaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.