Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf
- Mfr # WSJ2-3672-36-WPB-SHLF
- Zoro # G023510606
product price:Â
$
1,843.99
/ea
Key Features
Work Surface Depth
36 in
Finish
Powder Coat
Work Surface Height
37.75 in
Overall Depth
36 in
Load Capacity
3,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSJ2-3672-36-WPB-SHLF
- Zoro #
- G023510606
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Work Surface Depth
- 36 in
- Work Surface Height
- 37.75 in
- Overall Depth
- 36 in
- Overall Width
- 72 in
- Work Surface Width
- 72 in
- Overall Height
- 73.75 in
Details
- Finish
- Powder Coat
- Load Capacity
- 3,000 lbs
- No. of Shelves
- Half Lower Shelf
- Item
- Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf
- Color
- Gray
- Surface Material
- 1.75" Butcher Block
- Material
- Steel, Butcher Block
Description
Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf, 36" x 60" Top Size, 36" Top Height, Lower Shelf, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.