Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Mfr # WST1-3060-36-BR-RG-SHLF
- Zoro # G223510567
product price:Â
$
1,185.99
/ea
Key Features
Type
Open Base
Overall Width
60 in
Finish
Powder Coat
Overall Height
72 in
Load Capacity
4,500 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WST1-3060-36-BR-RG-SHLF
- Zoro #
- G223510567
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 60 in
- Overall Height
- 72 in
- Work Surface Depth
- 30 in
- Work Surface Height
- 36 in
- Work Surface Width
- 60 in
- Overall Depth
- 30 in
Details
- Type
- Open Base
- Item
- Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Finish
- Powder Coat
- Load Capacity
- 4,500 lbs
- Color
- Gray
- Surface Material
- Reinforced 12 Gauge Steel Top
- Material
- Steel
- No. of Shelves
- Open Base
Description
Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf, 30" x 60" Top Size, 36" Top Height, Open Base, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.