Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Louvered Panel & Shelf
- Mfr # WST1-3048-AH-WLP-SHLF
- Zoro # G823510431
product price:Â
$
966.99
/ea
Key Features
Surface Material
Reinforced 12 Gauge Steel Top
Overall Width
48 in
No. of Shelves
Open Base
Material
Steel
Type
Open Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST1-3048-AH-WLP-SHLF
- Zoro #
- G823510431
- UPC #
- -
- Country of Origin
- United States
- Surface Material
- Reinforced 12 Gauge Steel Top
- No. of Shelves
- Open Base
- Material
- Steel
- Type
- Open Base
- Finish
- Powder Coat
- Item
- Heavy-Duty Packaging Table with Louvered Panel & Shelf
- Color
- Gray
- Load Capacity
- 5,000 lbs
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 30 in
- Work Surface Depth
- 30 in
- Work Surface Height
- 24"-41"
- Work Surface Width
- 48 in
- Overall Height
- 60-77 in
Description
Heavy-Duty Packaging Table with Louvered Panel & Shelf, 30" x 48" Top Size, 21" to 41" Adjustable Height, Open Base, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.