Heavy-Duty Packaging Table with Pegboard Panel & Shelf
- Mfr # WST2-3048-36-WPB-SHLF
- Zoro # G023510576
product price:Â
$
953.99
/ea
Key Features
Type
Lower Shelf
Work Surface Depth
30 in
Overall Depth
30 in
Overall Width
48 in
Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WST2-3048-36-WPB-SHLF
- Zoro #
- G023510576
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Work Surface Depth
- 30 in
- Overall Depth
- 30 in
- Overall Width
- 48 in
- Work Surface Height
- 36 in
- Work Surface Width
- 48 in
- Overall Height
- 72 in
Details
- Type
- Lower Shelf
- Item
- Heavy-Duty Packaging Table with Pegboard Panel & Shelf
- Finish
- Powder Coat
- Color
- Gray
- Load Capacity
- 5,000 lbs
- Material
- Steel
- No. of Shelves
- Half Lower Shelf
- Surface Material
- Reinforced 12 Gauge Steel Top
Description
Heavy-Duty Packaging Table with Pegboard Panel & Shelf, 30" x 48" Top Size, 36" Top Height, Lower Shelf, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.