Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Worktable With Led.
- Mfr # 89-1
- Zoro # G423532826
product price:Â
$
1,474.99
/ea
Key Features
Color
Gray/ black fittings
Load Capacity
500lbs
Finish
Matte
Material
Graphit
Overall Width
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89-1
- Zoro #
- G423532826
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray/ black fittings
- Load Capacity
- 500lbs
- Finish
- Matte
- Material
- Graphit
- Assembled/Unassembled
- Assembled
- Caster Type
- swivel w/ brake
- Edge Type
- Rounded
- Work Surface Material
- White PVC
- Frame Material
- Aluminum Tube
Dimensions
- Overall Width
- 43 in
- Overall Height
- 71 in
- Top Thickness
- 1/2 in
- Length
- 30 in
- Caster Dia.
- 4 in
Description
The Worktable with LED is designed to enhance productivity, improve organization, and provide a well-lit, ergonomic workspace for various industrial, logistical, and workshop environments. With a durable yet lightweight aluminum structure, this worktable offers a functional, adaptable, and efficient solution for assembly, maintenance, and inspection tasks. Sturdy and Spacious Work Surface The worktable features durable 1/2" panels, providing a smooth, sturdy, and easy-to-clean surface. The rounded, non-aggressive edges help prevent damage to surrounding equipment, walls, and workspaces, ensuring a safe and comfortable working environment. Integrated LED Lighting for Maximum Visibility The built-in LED light ensures optimal illumination of the workspace, reducing eye strain and improving visibility for precise and accurate work. This feature is particularly beneficial in low-light conditions or detailed assembly tasks, enhancing worker efficiency and comfort. Robust Construction with High Load Capacity Despite its lightweight aluminum frame, this worktable is exceptionally strong, supporting up to 120 lbs on the worktop and a total load capacity of 300 lbs. It is mounted on sturdy feet, providing a stable and reliable workstation for heavy-duty applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.