Heavy-Duty Packaging Table with Retaining Lips, Bin Rail, Roll Goods Holder & Shelf
- Mfr # WSL2-3060-AH-BR-RG-SHLF
- Zoro # G323510610
product price:Â
$
1,109.99
/ea
Key Features
Work Surface Depth
30 in
Load Capacity
4,500 lbs
No. of Shelves
Half Lower Shelf
Overall Depth
30 in
Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSL2-3060-AH-BR-RG-SHLF
- Zoro #
- G323510610
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 4,500 lbs
- No. of Shelves
- Half Lower Shelf
- Finish
- Powder Coat
- Surface Material
- Reinforced 12 Gauge Steel Top
- Material
- Steel
- Color
- Gray
- Item
- Heavy-Duty Packaging Table with Retaining Lips, Bin Rail, Roll Goods Holder & Shelf
Dimensions
- Work Surface Depth
- 30 in
- Overall Depth
- 30 in
- Work Surface Height
- 24"-41"
- Overall Height
- 61.5-78.5 in
- Work Surface Width
- 60 in
- Overall Width
- 60 in
Description
Heavy-Duty Packaging Table with Retaining Lips, Bin Rail, Roll Goods Holder & Shelf, 30" x 60" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.