Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workbench With Information Panel And Small Storage Level.
- Mfr # 18956-08
- Zoro # G323532889
product price:Â
$
1,082.99
/ea
Key Features
Finish
Matte
Caster Dia.
4 in
Frame Material
Aluminum Tube
Work Surface Material
White PVC
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18956-08
- Zoro #
- G323532889
- UPC #
- -
- Country of Origin
- United States
- Finish
- Matte
- Frame Material
- Aluminum Tube
- Work Surface Material
- White PVC
- Assembled/Unassembled
- Assembled
- Edge Type
- Rounded
- Color
- Gray/ black fittings
- Material
- Graphit
- Load Capacity
- 500lbs
- Caster Type
- swivel w/ brake
Dimensions
- Caster Dia.
- 4 in
- Overall Height
- 63 in
- Length
- 30 in
- Overall Width
- 28 in
- Top Thickness
- 1/2 in
Description
The Workbench with Information Panel is a practical and robust solution designed to enhance workspace organization and task efficiency, combining durable construction with smart features. Lightweight & Durable: Constructed with a modular aluminum frame, it is 40% lighter than traditional steel workbenches, ensuring easy handling without compromising strength and durability. Ample Workspace & Storage: Features a spacious PVC worktop and a lower storage shelf, both with a matte white finish and rounded edges for safety, reducing the risk of damage during use or transport. Centralized Information: An integrated information panel provides a convenient space to display instructions, schedules, or essential task updates, ensuring better workflow coordination. High Load Capacity: Supports up to 150 lbs per level and a total load of 500 lbs, offering reliable performance for various industrial and logistical needs. Stable & Safe Design: Mounted on sturdy feet, the workbench delivers stability and durability for long-term, intensive use in demanding environments
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.