Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf
- Mfr # WSL2-3660-AH-WPB-SHLF
- Zoro # G423510381
product price:Â
$
1,225.99
/ea
Key Features
Overall Depth
36 in
Surface Material
Reinforced 12 Gauge Steel Top
Overall Width
60 in
Work Surface Width
60 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSL2-3660-AH-WPB-SHLF
- Zoro #
- G423510381
- UPC #
- -
- Country of Origin
- United States
- Surface Material
- Reinforced 12 Gauge Steel Top
- Item
- Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf
- Material
- Steel
- No. of Shelves
- Half Lower Shelf
- Load Capacity
- 4,500 lbs
- Finish
- Powder Coat
- Color
- Gray
Dimensions
- Overall Depth
- 36 in
- Overall Width
- 60 in
- Work Surface Width
- 60 in
- Work Surface Depth
- 36 in
- Overall Height
- 61.5-78.5 in
- Work Surface Height
- 24"-41"
Description
Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf, 36" x 60" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.