Shop All Step Stools
Little Giant Ladder Systems
Little Giant Jumbo Step 1' 6'' Type 1AA 2-Step Aluminum Step Stool with Handrail 11902
Mfr # 89711902
Zoro # G311582629
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89711902
- Zoro # G311582629
- Country of Origin China
- Category Step Stools
Description
Get the job done with this safe versatile and lightweight Little Giant Jumbo Step 1' 6'' Type 1AA 2-step aluminum step stool with handrail 11902. This unit features a durable lightweight aluminum construction making it easy to setup and take down. Plus it is fully anodized for additional durability and oxidation resistance. It is Type 1AA rated with a 375 lb. capacity to accommodate a variety of body types. It folds down to a slim 4 1/2'' profile for compact storage and it is easy to carry for simple transport.This unit includes 2 8 1/2'' wide standing steps for comfortable use. The non-slip steps help ensure safe climbing by helping to prevent users from losing their balance. Thanks to the extra-wide rubberized feet this step stool can be placed over grates drains or other surfaces that traditional ladder feet would slide into. These feet are non-marking to prevent them from causing any damage.This ladder is equipped with a handrail for additional support. This handrail is in a center upright position for a comfortable stable hold and it has a two-finger release for easy folding and adjustment. It also includes an extra bar to hang cleaning supplies. This ladder is complete with an innovative top cap for convenient storage. This top cap includes a cell phone holder hooks for buckets or gallons of paint slots and holes for drills hammers and other hand tools and a large tray for loose pieces such as nuts and bolts. This unit is OSHA and ANSI compliant.Overall Dimensions:Height: 1' 6''Maximum Standing Height: 1' 6''Bottom Width: 1' 9''Capacity: 375 lb.Weight: 11.9 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps (UCS500940242)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 10 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-10)
- EVEREST 2" x 16Ft 1000 LBS LOAD LIMIT LOGISTIC RATCHET TIE DOWN W/ E-FITTINGS (C1206)
- VESTIL Fabricated Steel Wheel Chock, 10" (FAB-10)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-4)
- WERNER 3 Steps, Aluminum Step Stand, 300 lb. Load Capacity, Gray (TW373-30)
- PUTNAM ROLLING LADDER 3 Step Red Oak Step Stool 250 lb. Load Capacity Zinc Plated (PL.150-36.RO)
- STROMBERG CARLSON STEEL PLATFORM STEP 4IN & 8IN HEIGHTS FOLDING LEGS (S-150)
- WARNER EZ‐Stride® Step‐Up Bench 24" (10225)
- VESTIL 1 Step, Polyethylene Step Stool, Load Capacity, Yellow (VST-1-Y)
- XTEND + CLIMB 2 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-2)
- Little Giant Ladder Systems Step Stools