Zoro Homepage

Multipurpose Ladder, 19 ft, Aluminum, 300 lb Load Capacity

  • Mfr # 15182-882

  • Zoro # G1853280


product price: $752.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Extended Ladder Height
19 ft
Stepladder Height
5 to 9 ft
Scaffold Height
3 ft
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15182-882
Zoro #
G1853280
UPC #
096764200152
Country of Origin
United States

Dimensions

Extended Ladder Height
19 ft
Stepladder Height
5 to 9 ft
Scaffold Height
3 ft
Closed Height
5 ft 7 in
Closed Depth
9 in
Bottom Width
27 1/2 in
Ladder Height
5 to 9 ft
Step Depth
3 in
Scaffold Ladder Standing Height - Maximum
3 ft
Extension Ladder Height - Minimum
10.9 ft
Stepladder Height - Maximum
9.5 ft
Overall Height
21 ft
Stepladder Height - Minimum
5.5 ft
Stepladder Standing Height - Maximum
6.7 ft
Scaffold Height - Maximum
3 ft
Scaffold Height - Minimum
12 in
Extension Ladder Height - Maximum
18.9 ft
Base Width
27.5 in
Staircase Ladder Height - Minimum
1.9 ft
Staircase Ladder Height - Maximum
4.8 ft
Reach Height - Maximum
13.2 ft
Extension Ladder Standing Height - Maximum
15.5 ft

Details

Item
Multipurpose Ladder
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
46.5 lb
Rail Type
Aluminum
Standards
ANSI, OSHA Compliant
Rung/Step Spacing
12 in
Series
Defender
Color
Silver
Number of Steps
5
ANSI Duty Rating
Type IA
Ladder Material
Aluminum
Folding
Foldable
Load Capacity - Maximum
300 lb
Shoe Type
Slip-Resistant
Step Spacing
12 in
Number of Configurations
6
Tread Type
Ribbed
Weight
47 lb
Step Type
Step
Locking Mechanism
Rocking Lock

Description

Combination Ladder, Extended Ladder Height 19 ft, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Stepladder Height 5 to 9 ft, Scaffold Height 3 ft, Closed Depth 9 in, Closed Height 5.6 ft, Bottom Width 27 1/2 in, Rail Type Aluminum, Series Defender, Standards ANSI, OSHA Compliant, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder, Net Weight 46.5 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.