Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Assembly And Packing Station With Information Panel, Picking And Storage Level.
- Mfr # 20993-02
- Zoro # G523532917
product price:Â
$
1,532.99
/ea
Key Features
Color
Gray/ black fittings
Length
32 in
Frame Material
Aluminum Tube
Load Capacity
500lbs
Top Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20993-02
- Zoro #
- G523532917
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray/ black fittings
- Frame Material
- Aluminum Tube
- Load Capacity
- 500lbs
- Assembled/Unassembled
- Assembled
- Edge Type
- Rounded
- Finish
- Matte
- Material
- Graphit
- Caster Type
- swivel w/ brake
- Work Surface Material
- White PVC
Dimensions
- Length
- 32 in
- Top Thickness
- 1/2 in
- Overall Height
- 66 in
- Caster Dia.
- 4 in
- Overall Width
- 47 in
Description
The Assembly and Packing Station offers a practical design paired with robust functionality, creating an efficient workspace that optimizes both assembly and packing tasks while maintaining organization and flexibility. Lightweight & Durable: Constructed with a modular aluminum frame, this station is 40% lighter than traditional steel alternatives, providing easy maneuverability without compromising strength or long-term durability. Ample Workspace: The spacious PVC worktop offers a generous surface area for assembling and packing components. Its rounded edges enhance safety and minimize the risk of damage during use or transport. Enhanced Organization: With a single picking level, the station helps keep tools, materials, and components neatly organized and easily accessible, streamlining workflows and boosting productivity. Centralized Information: A large display panel ensures quick visibility of key instructions or task updates, reducing errors and delays and improving overall efficiency in the assembly and packing process.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.