Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Deck Truck with Open Base
- Mfr # 1LKL-3060-5PYBK
- Zoro # G123510551
product price:Â
$
613.99
/ea
Key Features
Overall Length
63 in
Shelf Width
30 in
Shelf Size
30"W x 60"L
Utility Cart Shelf Style
1.5" Retaining Lips
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1LKL-3060-5PYBK
- Zoro #
- G123510551
- UPC #
- -
- Country of Origin
- United States
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Material
- Steel
- Load Capacity
- 1,200 lbs
- Cart Shelf Style
- 1.5" Retaining Lips on Top Shelf
- Item
- Low Deck Truck with Open Base
- Color
- Gray
- Caster Type
- 2 Rigid, 2 Swivel
- Finish
- Powder Coat
- Wheel Material
- Polyurethane
Dimensions
- Overall Length
- 63 in
- Shelf Width
- 30 in
- Shelf Size
- 30"W x 60"L
- Deck Height
- 24 in
- Wheel Diameter
- 5 in
- Overall Width
- 30 in
- Shelf Length
- 60 in
- Overall Height
- 36 in
Description
Low Deck Truck with Open Base, 30" x 60" Shelf Size, Lipped Top Shelf, 1200 lbs Capacity, Fixed Height, Open Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.