Multi-Shelf Truck with Ergonomic Handle
- Mfr # 5ENML-3060-6PH
- Zoro # G323510535
product price:Â
$
1,651.99
/ea
Key Features
Shelf Size
30"W x 60"L
Utility Cart Shelf Style
1.5" Retaining Lips
Shelf Width
30 in
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5ENML-3060-6PH
- Zoro #
- G323510535
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Size
- 30"W x 60"L
- Shelf Width
- 30 in
- Overall Length
- 65.5 in
- Shelf Length
- 60 in
- Overall Height
- 65 in
- Overall Width
- 30 in
- Wheel Diameter
- 6 in
Details
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Item
- Multi-Shelf Truck with Ergonomic Handle
- Caster Type
- 2 Rigid, 2 Swivel
- Number of Shelves
- 5
- Color
- Gray
- Load Capacity
- 3,600 lbs
- Wheel Material
- Phenolic
- Finish
- Powder Coat
- Material
- Steel
- Cart Shelf Style
- 1.5" Retaining Lips
Description
Multi-Shelf Truck with Ergonomic Handle, 30" x 60" Shelf Size, 5 Shelf Model, Lipped Shelves, 3600 lbs. Capacity, 6"Phenolic Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.