Multi-Shelf Truck with Ergonomic Handle
- Mfr # 4ENM-2448-6PH
- Zoro # G923510607
product price:Â
$
1,075.99
/ea
Key Features
Shelf Width
24 in
Shelf Length
48 in
Utility Cart Shelf Style
Flush Shelves
Wheel Diameter
6 in
Shelf Size
24"W x 48"L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4ENM-2448-6PH
- Zoro #
- G923510607
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Width
- 24 in
- Shelf Length
- 48 in
- Wheel Diameter
- 6 in
- Shelf Size
- 24"W x 48"L
- Overall Height
- 63.5 in
- Overall Length
- 53.5 in
- Overall Width
- 24 in
Details
- Utility Cart Shelf Style
- Flush Shelves
- Item
- Multi-Shelf Truck with Ergonomic Handle
- Caster Type
- 2 Rigid, 2 Swivel
- Load Capacity
- 3,600 lbs
- Cart Shelf Style
- Flush Shelves
- Finish
- Powder Coat
- Number of Shelves
- 4
- Color
- Gray
- Wheel Material
- Phenolic
- Material
- Steel
Description
Multi-Shelf Truck with Ergonomic Handle, 24" x 48" Shelf Size, 4 Shelf Model, Flush Shelves, 3600 lbs. Capacity, 6"Phenolic Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.