Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Shelf Truck with Ergonomic Handle
- Mfr # 3ENML-3072-6PH
- Zoro # G823510639
product price:Â
$
1,277.99
/ea
Key Features
Load Capacity
3,600 lbs
Overall Width
30 in
Overall Height
46.5 in
Utility Cart Shelf Style
1.5" Retaining Lips
Shelf Size
30"W x 72"L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3ENML-3072-6PH
- Zoro #
- G823510639
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 30 in
- Overall Height
- 46.5 in
- Shelf Size
- 30"W x 72"L
- Overall Length
- 77.5 in
- Shelf Length
- 72 in
- Shelf Width
- 30 in
- Wheel Diameter
- 6 in
Details
- Load Capacity
- 3,600 lbs
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Caster Type
- 2 Rigid, 2 Swivel
- Cart Shelf Style
- 1.5" Retaining Lips
- Wheel Material
- Phenolic
- Number of Shelves
- 3
- Item
- Multi-Shelf Truck with Ergonomic Handle
- Color
- Gray
- Finish
- Powder Coat
- Material
- Steel
Description
Multi-Shelf Truck with Ergonomic Handle, 30" x 72" Shelf Size, 3 Shelf Model, Lipped Shelves, 3600 lbs. Capacity, 6"Phenolic Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.