Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Shelf Truck with Ergonomic Handle
- Mfr # 3ENML-3060-6PH
- Zoro # G123510544
product price:Â
$
1,168.99
/ea
Key Features
Overall Length
65.5 in
Caster Type
2 Rigid, 2 Swivel
Cart Shelf Style
1.5" Retaining Lips
Utility Cart Shelf Style
1.5" Retaining Lips
Shelf Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3ENML-3060-6PH
- Zoro #
- G123510544
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 65.5 in
- Shelf Width
- 30 in
- Shelf Size
- 30"W x 60"L
- Overall Height
- 46.5 in
- Shelf Length
- 60 in
- Overall Width
- 30 in
- Wheel Diameter
- 6 in
Details
- Caster Type
- 2 Rigid, 2 Swivel
- Cart Shelf Style
- 1.5" Retaining Lips
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Number of Shelves
- 3
- Load Capacity
- 3,600 lbs
- Item
- Multi-Shelf Truck with Ergonomic Handle
- Finish
- Powder Coat
- Material
- Steel
- Color
- Gray
- Wheel Material
- Phenolic
Description
Multi-Shelf Truck with Ergonomic Handle, 30" x 60" Shelf Size, 3 Shelf Model, Lipped Shelves, 3600 lbs. Capacity, 6"Phenolic Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.