Multi-Shelf Truck with Ergonomic Handle
- Mfr # 4ENML-2436-6PH
- Zoro # G423510657
product price:Â
$
947.99
/ea
Key Features
Wheel Diameter
6 in
Material
Steel
Utility Cart Shelf Style
1.5" Retaining Lips
Color
Gray
Shelf Size
24"W x 36"L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4ENML-2436-6PH
- Zoro #
- G423510657
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Diameter
- 6 in
- Shelf Size
- 24"W x 36"L
- Overall Width
- 24 in
- Shelf Length
- 36 in
- Overall Height
- 65 in
- Overall Length
- 41.5 in
- Shelf Width
- 24 in
Details
- Material
- Steel
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Color
- Gray
- Load Capacity
- 3,600 lbs
- Item
- Multi-Shelf Truck with Ergonomic Handle
- Finish
- Powder Coat
- Caster Type
- 2 Rigid, 2 Swivel
- Number of Shelves
- 4
- Cart Shelf Style
- 1.5" Retaining Lips
- Wheel Material
- Phenolic
Description
Multi-Shelf Truck with Ergonomic Handle, 24" x 36" Shelf Size, 4 Shelf Model, Lipped Shelves, 3600 lbs. Capacity, 6"Phenolic Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.