Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Shelf Truck with Ergonomic Handle
- Mfr # 4ENML-3060-6PH
- Zoro # G123510537
product price:Â
$
1,426.99
/ea
Key Features
Wheel Material
Phenolic
Wheel Diameter
6 in
Cart Shelf Style
1.5" Retaining Lips
Overall Length
65.5 in
Shelf Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4ENML-3060-6PH
- Zoro #
- G123510537
- UPC #
- -
- Country of Origin
- United States
- Wheel Material
- Phenolic
- Cart Shelf Style
- 1.5" Retaining Lips
- Material
- Steel
- Number of Shelves
- 4
- Color
- Gray
- Finish
- Powder Coat
- Item
- Multi-Shelf Truck with Ergonomic Handle
- Load Capacity
- 3,600 lbs
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Caster Type
- 2 Rigid, 2 Swivel
Dimensions
- Wheel Diameter
- 6 in
- Overall Length
- 65.5 in
- Shelf Width
- 30 in
- Shelf Size
- 30"W x 60"L
- Overall Width
- 30 in
- Shelf Length
- 60 in
- Overall Height
- 65 in
Description
Multi-Shelf Truck with Ergonomic Handle, 30" x 60" Shelf Size, 4 Shelf Model, Lipped Shelves, 3600 lbs. Capacity, 6"Phenolic Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.