Order Picking Truck, 2000 lb., 24x60, Steel, 2000 lb Load Capacity, 2 Shelves
- Mfr # HE2-2460-WSP
- Zoro # G5524648
product price:Â
$
783.99
/ea
Key Features
Material
Steel
Color
Gray
Load Capacity
2000 lb
Wheel Type
8" Rigid Polyurethane, 5" Swivel Polyurethane
Number of Shelves
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HE2-2460-WSP
- Zoro #
- G5524648
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Width
- 24 in
- Caster Dia.
- 8", 5"
- Shelf Length
- 60 in
- Shelf LxW
- 60 in x 24 in
Details
- Material
- Steel
- Color
- Gray
- Load Capacity
- 2000 lb
- Item
- Order Picking Truck,2000 lb.,24x60
- Wheel Type
- 8" Rigid Polyurethane, 5" Swivel Polyurethane
- Number of Shelves
- 2
- Handle Included
- Yes
- Finish
- Powder Coated
- Distance Between Shelves
- 24 in
- Cart Shelf Style
- Flush
- Gauge
- 12 ga
- Non-Marking
- Yes
- Utility Cart Item
- Narrow Aisle Order Picking Truck
- Utility Cart Shelf Style
- Flush
- Includes
- Writing Shelf & Pocket
- Assembled/Unassembled
- Assembled
- Caster Type
- (2) Rigid, (4) Swivel
- Caster Material
- Polyurethane
Description
Order Picking Truck,2000 lb.,24x60, Load Capacity 2000 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Number of Shelves 2, Distance Between Shelves 24 in, Shelf Length 60 in, Shelf Width 24 in, Includes Writing Shelf & Pocket, Assembled/Unassembled Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.