Zoro Homepage

Battery Back Up Combo System, 36 Head ft.

  • Mfr # 506410

  • Zoro # G4447451


product price: $893.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 (Primary)
Body Material
Cast Iron (Primary); Plastic (Secondary)
Switch Actuation
Diaphragm
Flow Rate @ 10 Ft. of Head
57.0 gpm (Primary); 24.0 gpm (Secondary)
Max. Head
36.0 ft (Primary); 23.0 ft (Secondary)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506410
Zoro #
G4447451
UPC #
010121148116
Country of Origin
United States

Dimensions

Cord Length
10 ft (Primary); 6 ft (Secondary)
Length
24"
Height
20"
Width
18"
Max. Dia. Solids (In.) - Back-Up
1/8
Max. Diameter Solids
1/2 in
Primary Pump Width at Widest Point
18 in
Primary Pump Overall Height
20 in
Discharge Dia.
1 1/2 in
Width at Widest Point
18 in
Primary Pump Maximum Solids Diameter
1/2 in
Secondary Pump Maximum Solids Diameter
1/8 in
Overall Height
20 in
Discharge Diameter
1 1/2 in
Primary Pump Solids Diameter - Maximum
1/2 in
Secondary Pump Solids Diameter - Maximum
1/8 in

Details

HP
1/2 (Primary)
Body Material
Cast Iron (Primary); Plastic (Secondary)
Switch Actuation
Diaphragm
Flow Rate @ 10 Ft. of Head
57.0 gpm (Primary); 24.0 gpm (Secondary)
Max. Head
36.0 ft (Primary); 23.0 ft (Secondary)
Off Point
2 in to 5 in
On Point
7 in
Includes
Battery Charger, Check Valve
For Use With
Sump Pits Above 18" Diameter and 18" Deep
Off Point (In.)
2 to 5 (Primary)
Duty
Continuous (Primary), Continuous (Secondary)
Switch Type - Pumps
Vertical
Amps - Pumps
6.50
Max. Liquid Temp.
120 Degrees F
Switch Type
Vertical Float
Motor Type
PSC (Primary), Brush Type DC (Secondary)
Pump HP
1/2
Max. Flow (GPH) - Back-Up
3360
Voltage
115
Impeller Material
Nylon (Primary)
GPH of Water @ 10 Ft. of Head
3420
Max. Head (Ft.) - Back-Up
23
Discharge NPT
1-1/2" F
Voltage - Pumps
120VAC
Shaft Seal
Carbon Ceramic
Amps
6.5 A
Max. Flow (GPH)
2500
GPH of Water @ 0 Ft. of Head
4200 (Primary), 3360 (Secondary)
Impeller Material - Pumps
Nylon
Item
Sump/Battery Back-Up System
GPM of Water @ 5 Ft. of Head
67 (Primary), 39 (Secondary)
Max. Flow (GPH) - Pumps
2500
Shaft Seal Material - Pumps
Carbon, Ceramic
Voltage - Back-Up
12VDC
Alarm Included
Yes
GPH of Water @ 5 Ft. of Head
4020 (Primary), 3180 (Secondary)
Item - Sump Pumps
Sump/Battery Back-Up Combination System
Pump Body Material
Cast Iron (Primary), Plastic (Secondary)
Base Material
Polypropylene
12VDC Battery Charger
13.5A
Amps - Back-Up
15.00
On Point (In.)
7-10
Max. Head - Pumps
36 ft.
GPH of Water @ 15 Ft. of Head
3300
Primary Pump Rated Voltage
115V AC
Primary Pump Flow Rate @ 5 Ft. of Head
67.0 gpm
Secondary Pump Maximum Head
23 ft
Primary Pump Flow Rate @ 20 Ft. of Head
47.0 gpm
Switch Electrical Connection
Integral
Flow Rate @ 20 Ft. of Head
47.0 gpm (Primary)
Duty Cycle
Continuous; Continuous
Discharge Standard
NPT
Primary Pump Amps
6.5
Flow Rate @ 15 Ft. of Head
13.0 gpm (Secondary)
Secondary Pump Flow Rate @ 10 Ft. of Head
24.0 gpm
Primary Pump Impeller Material
Nylon
Secondary Pump Rated Voltage
12V DC
Primary Pump Maximum Head
36 ft
Secondary Pump Amps
15
Secondary Pump Flow Rate @ 5 Ft. of Head
39.0 gpm
Flow Rate @ 5 Ft. of Head
67.0 gpm (Primary); 39.0 gpm (Secondary)
Primary Pump Shaft Seal Material
Carbon/Ceramic
Primary Pump HP
1/2 hp
Discharge
1-1/2 in FNPT
Primary Pump Body Material
Cast Iron
Primary Pump Flow Rate @ 10 Ft. of Head
57.0 gpm
Primary Pump Duty Cycle
Continuous
Secondary Pump Flow Rate @ 15 Ft. of Head
13.0 gpm
Secondary Pump Duty Cycle
Continuous
Secondary Pump Body Material
Plastic
Discharge Gender
Female
For Media Type
Clear Water
Series
SPBS-12HF-10
Secondary Pump Flow Rate @ 10 ft of Head
24 gpm
Feet of Head - Maximum
36.0 ft (Primary); 23.0 ft (Secondary)
Alerts Indicated
High Water
Power Source
Corded Electric
Primary Pump Flow Rate @ 10 ft of Head
57 gpm
Secondary Pump Switch Actuation
Diaphragm
Includes Alarm
Alarm Included
Primary Pump Horsepower
1/2 hp
Primary Pump Current
6.5 A
Alert Output
Audio
Liquid Temperature - Maximum
120 Degrees F
Standards
CSAc,us (Primary)
Secondary Pump Current
15 A
Primary Pump Switch Electrical Connection
Piggyback

Description

Sump/Battery Back-Up System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.