Zoro Homepage

Grinder Pumps, 20 ft, Single, 115V AC

  • Mfr # 509809

  • Zoro # G104420176


product price: $1,526.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Cast Iron
Rated Voltage
115V AC
Off Point
51 ft
Phase - Pumps
1
Max. Head
51 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509809
Zoro #
G104420176
UPC #
010121004047
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
20 ft
Max. Diameter Solids
2 in
Body Dia.
10 in
Min. Sump Pit Dia.
24 in
Body Diameter
10 in
Solids Diameter - Maximum
2 in
Sump Pit Diameter - Minimum
24 in

Description

Grinder Pumps, HP 1 hp, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 12.5 A, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Nitrile, Silicon Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point 51 ft, Flow Rate @ 10 Ft. of Head 49.3 gpm, Flow Rate @ 20 Ft. of Head 43.9 gpm, Max. Head 51 ft, Min. Sump Pit Dia. 24 in, Body Dia. 10 in, Cord Length 20 ft, Discharge 2 in FNPT, Max. Diameter Solids 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.