Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sewage Ejector Pump, 20ft, 0.4hp, 115V AC

  • Mfr # 509412

  • Zoro # G801968643


product price: $441.99
/ea
Free Shipping & Returns

Key Features

HP
4/10
Phase - Pumps
1
Switch Actuation
Piggyback Mechanical Float Switch
Body Material
Cast Iron
Flow Rate @ 10 Ft. of Head
80 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509412
Zoro #
G801968643
UPC #
0010121003248
Country of Origin
China

Dimensions

Max. Diameter Solids
2 in
Cord Length
20 ft
Manufacturers Warranty Length
3 yr
Min. Sump Pit Dia.
18 in
Body Dia.
8 3/5 in
Width at Widest Point
10 1/2 in
Overall Height
14 in
Solids Diameter - Maximum
2 in
Sump Pit Diameter - Minimum
18 in
Body Diameter
8 5/8 in

Details

HP
4/10
Phase - Pumps
1
Switch Actuation
Piggyback Mechanical Float Switch
Body Material
Cast Iron
Flow Rate @ 10 Ft. of Head
80 gpm
Max. Head
20 ft
Impeller Material
Nylon
Thermal Protection
Yes
Shaft Seal Material - Pumps
Carbon, Ceramic, Nitrile
Agency Compliance
cCSAus Listed
Gauge/Conductor
18/3
Phase
Single
Max. Liquid Temp.
140 Degrees F
Amps
8 A
Hz
60 Hz
Item
Sewage Ejector Pump
Motor Type
Permanent Split Capacitor
Discharge
2 in FNPT
RPM
3,450 RPM
Rated Voltage
115V AC
Flow Rate @ 15 Ft. of Head
60 gpm
Duty Cycle
Continuous
Switch Electrical Connection
Piggyback
Series
9SC-CIA-RF
Liquid Temperature - Maximum
140 Degrees F
Feet of Head - Maximum
20 ft
Current
8 A
Flow Rate @ 10 ft of Head
80 gpm
Frequency
60 Hz
Rotation Speed - Maximum
3,450 RPM
Horsepower
2/5 hp
Standards
cCSAus Listed
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber

Description

Sewage Ejector Pump, HP 4/10, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 8 A, Motor Type Permanent Split Capacitor, Body Material Cast Iron, Impeller Material Nylon, Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile, Switch Actuation Piggyback Mechanical Float Switch, Switch Electrical Connection Piggyback, Flow Rate @ 10 Ft. of Head 80 gpm, Flow Rate @ 15 Ft. of Head 60 gpm, Max. Diameter Solids 2 in, Min. Sump Pit Dia. 18 in, Body Dia. 8 3/5 in, Width at Widest Point 10 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.